Country Bath 4-Hole Tub Filler with Double Cross Handle in Polished Nickel

Part #RA1404XMPN  |  Item #1509502  |  Manufacturer Part #A1404XMPN

$ 1,569.75 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Spout height: 7-3/8"
  • Spout reach: 9-7/8"
  • Fixed column spout
  • 3/4" male NPT inlet
  • Quarter-turn ceramic valves
  • Single-function brass hand shower with insert
  • Hose length: 6-1/2'
  • Flow rate: 9 gpm at 60 psi
  • Brass construction

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Country Bath

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection Size: 3/4 in

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet with Handshower

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Brass

Handle Type: Cross

Hose Length: 78-47/64 in

IAPMO Listed: No

Installation Type: Deck Mount

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Showerhead Flow Rate: 1.8 gpm

Spout Height: 3-21/32 in

Spout Reach: 9-7/8 in

Spout Type: Fixed

Trim Only: No

Tub Spout Reach: 9-11/16 in

WaterSense Labeled: No