Country Bath 5-Hole Deck Mount Bidet Faucet with Double Lever Handle in Satin Nickel

Part #RA1460XMSTN  |  Item #2120037  |  Manufacturer Part #A1460XMSTN

Color/Finish:
Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

Bidet Type: Vertical

CARB OTC LEED Compliant: No

Collection: Country Bath

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Height: 6-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Ceramic Disc

Handle Material: Porcelain

Handle Type: Lever

Height: 6-1/2 in

IAPMO Listed: No

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 5 Hole

Product Type: Bidet

Trim Only: No

WaterSense Labeled: No

Width: 13 in