7-3/32 in. Brass Valve Trim in Inca Brass
Country Bath 7-3/32 in. Brass Valve Trim in Inca Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Temperature control includes pre-set safety stop with override
- Includes trim plate and temperature control
- See page xxx for rough info
- Extension kit included for installation with R1085BO universal rough valve
- Volume control(s) required
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- R1085BO Rough Valve
- Collection:
- Country Bath
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Diameter:
- 7-3/32 in
- Faucet Part Type:
- Valve Trim
- Handle Material:
- Crystal
- Handle Type:
- Lever
- Installation Type:
- Wall Mount
- Material:
- Brass
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- Valve Type:
- Thermostatic Valve