Country Bath 7 in. Wall Mount Bath Spout in Satin Nickel

Part #RC2503STN  |  Item #1611113  |  Manufacturer Part #C2503STN

$ 209.25 EACH
(Pricing is for Satin Nickel)

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Spout reach: 7"
  • Inlet: 3/4" female NPT
  • Brass construction
  • If 1/2" required, you may purchase a 3/4" x 1/2" nipple at any hardware store

Specifications

ADA Compliant: No

Collection: Country Bath

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Tub Spout

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Installation Type: Wall Mount

Material: Brass

Spout Reach: 7 in

Spout Type: Non-Diverter

WaterSense Labeled: No