Country Bath Adapter in Tuscan Brass

Part #RC5574EXTTCB  |  Item #3770591  |  Manufacturer Part #C5574EXTTCB

$ 181.50 EACH
(Pricing is for Tuscan Brass)

Color/Finish:
Tuscan Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Provides an extra 2-5/8" in length
  • Adds extra horizontal reach to the assembly
  • Install between unions and tub filler
  • Allow for an extra 2 5/8" in length. This may affect your rough-in dimensions.

Specifications

ADA Compliant: No

Collection: Country Bath

Color Finish: Tuscan Brass

Color Finish Category: Brass Tones

End Connection 1: Male

End Connections: Male

Faucet Connection Size: 3/4 in

Faucet Part Type: Extension Kit

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Length: 2-5/8 in