Country Bath Brass Valve Trim in Satin Nickel

Part #RA4912LCSTNTO  |  Item #2117970  |  Manufacturer Part #A4912LCSTNTO

$ 375.00 EACH

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: ROHL® Country Bath Brass Valve Trim in Satin Nickel / $375.00

Product Details

  • Brass construction
  • Backplate, sleeve and dome with specified crystal handle
  • Must order AC27NBO rough valve to complete
  • R1062BO
  • - R1062 dedicated 4-port, 3-way diverter rough valve
  • Must order rough valve to complete
  • See pages 105-106 for rough info

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Brand Model Compatibility: A4911BO or R1040R Volume Control Rough Valve and R1062 Diverter Rough Valve

Collection: Country Bath

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Valve Trim

Handle Material: Crystal

Handle Type: Lever

Installation Type: Wall Mount

Material: Brass

Number of Handles: Single Handle

Trim Only: Yes

Valve Size: 3/4 in