ROHL®

Country Bath Deck Union in Satin Nickel

Part #RAR00380STN  |  Manufacturer Part #AR00380-STN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout reach: 6-1/2"
  • Projection: 2-7/8"
  • Not eccentric - fixed center-to-center measurement
  • For exposed tub fillers
  • Not eccentric, has a fixed center-to-center measurement
  • 5 29/32" center to center
  • Vertical extension not available
  • For exposed tub fillers
  • Order C5574EXT for use with A1401, A1801, A1901, A2101, A2701

Specifications

ADA Compliant: No

Brand Model Compatibility: AC7X, A1401, A1901, A2101, A2701, and A1701 Exposed Tub Fillers

Collection: Country Bath

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Diameter: 2-1/4 in

End Connection 1: Female

End Connections: Female

Faucet Part Type: Deck Union

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.5 gpm

Installation Type: Deck Mount

Length: 6-1/2 in

Material: Brass