Country Bath Deckmount Bathroom Sink Faucet with Double Porcelain Lever Handle in Polished Chrome

Part #RAC95OPAPC2  |  Item #4779360  |  Manufacturer Part #AC95OP-APC-2

$ 485.25 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Quarter-turn ceramic disc control cartridges
  • Fixed spout
  • Cutouts: 3 x 1-3/8"
  • Center to center: 4"
  • Brass construction
  • Brass construction

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Country Bath

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Porcelain

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Height: 2-1/8 in

Spout Reach: 4-1/8 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: No