
This product has been replaced by
ROHL® *NLA *CVR* CCY LF 1.2 GPM *PALLAD W
Part #: RA1908KCSTN2
ROHL®
Country Bath Deckmount Widespread Bathroom Sink Faucet with Double Crystal Cross Handle in Satin Nickel
Part #RA1808XCSTN2 | Item #3882172 | Manufacturer Part #A1808XCSTN-2
Product Details
- Quarter-turn ceramic disc control cartridges
- Brass construction
- Cutouts: 3 x 1-3/8"
- Spout reach: 5-1/2"
- Connectors: 1/2" NPT
- Art deco design hex spout
- Maximum spread distance between valves: 15-3/4"
- Flow rate: 1.2 gpm
- 1.2 GPM
- Matching tub filler A1884 and A1804
Specifications
ADA Compliant: Yes
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
Center Size: 15-3/4 in
Collection: Country Bath
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Widespread
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.2 gpm
GSA Approved: No
Handle Material: Crystal
Handle Type: Cross
IAPMO Listed: No
Lead Law Compliant: Yes
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 2 Hole
Spout Height: 2-3/8 in
Spout Reach: 5-1/2 in
Spout Type: Fixed
Trim Only: No
WaterSense Labeled: No