Double Towel Bar in Polished Chrome
Country Bath Double Towel Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid metal die cast construction
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Country Bath
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-1/8 in
- Height:
- 5 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Die Cast Metal
- Mount Type:
- Wall
- Projection:
- 7-1/8 in