Country Bath Metal Single Lever Handle Only for A3311IW 1/2 in. Side Valve in Polished Chrome

Part #RC7669MAPC  |  Item #2118306  |  Manufacturer Part #C7669MAPC

$ 113.25 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Rohl Country Kitchen and Rohl Country Bath metal lever only with bell housing for all 2 lever kitchen and lavatory faucets

Specifications

ADA Compliant: No

Brand Model Compatibility: A3311IW 1/2 in Side Valve

Collection: Country Bath

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Single Handle