Non-Diverter Tub Spout in Polished Nickel
Country Non-Diverter Tub Spout in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 3/4" female NPT
- Brass construction
- Spout reach: 7-3/64"
- If 1/2" required, you may purchase a 3/4" x 1/2" nipple at any hardware store
Specifications
- ADA Compliant:
- No
- Collection:
- Country
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 3/4 in
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Number of Shelves:
- 1
- Spout Reach:
- 7-3/64 in
- Spout Type:
- Non-Diverter
- Tub Spout Reach:
- 7-3/64 in
- WaterSense Labeled:
- No