Pressure Balancing Trim with Single Lever Handle in Satin Nickel (Less Diverter)
This product has been replaced by
Manufacturer Part #A1410LPSTN
Country Bath Pressure Balancing Trim with Single Lever Handle in Satin Nickel (Less Diverter)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes over plate, dome, handle
- Porcelain lever handle
- Pressure balance
- Solid brass construction, exposed pop-up drain without overflow
- Product shown with classic lever handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 7 in
- IAPMO Listed -:
- No
- Length:
- 4-5/8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 4-5/8 in
- Sink Material:
- Brass
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 7 in