ROHL®
Country Bath Single Handle Bathtub & Shower Faucet in Inca Brass (Trim Only)
Part #RA1400LMIB | Item #1616209 | Manufacturer Part #A1400LMIB
Product Details
- Metal lever handle
- Pressure balanced concealed bath or shower
- Coverplate, dome, handle made from solid brass
- Also available in porcelain lever (LP) & cross (XM) handle
- Required accessory: RRPC1 or RREF1 Rough-in valve
Specifications
ADA Compliant: Yes
Application: Residential
Brand Model Compatibility: RMV-1 Rough-in Valve
CARB OTC LEED Compliant: No
Collection: Country Bath
Color Finish: Inca Brass
Color Finish Category: Brass Tones
Escutcheon Height: 7 in
Escutcheon Width: 7 in
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: No
Installation Type: Wall Mount
NSF Certified: No
Number of Handles: Single Handle
Trim Only: Yes
UL Listed: No
Valve Trim Type: Pressure Balancing
WaterSense Labeled: No