Country Bath Single Handle Bathtub & Shower Faucet in Old Iron (Trim Only)

Part #RA1400LMOI  |  Item #4127634  |  Manufacturer Part #A1400LMOI

Color/Finish:
Old Iron

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass construction
  • Trim for concealed pressure balance rough valve without diverter
  • Trim only

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Brand Model Compatibility: RMV-1 Rough-in Valve

CARB OTC LEED Compliant: No

Collection: Country Bath

Color Finish: Old Iron

Color Finish Category: Bronze Tones

Escutcheon Height: 7 in

Escutcheon Width: 7 in

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No