Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Country Bath Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swarovski® crystal lever handle
- Includes dome, escutcheon and screws
- Volume control
- See pages 105-106 for rough info
- Brass construction
- Must order rough valve to complete
- Trim only
- R1062BO
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- A4911BO, R1040R and R1062BO Rough-in Valves
- CARB OTC LEED Compliant:
- No
- Collection:
- Country Bath
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 2-9/32 in
- Escutcheon Width:
- 2-9/32 in
- GSA Approved:
- No
- Handle Material:
- Crystal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Volume Control Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No