Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

This product has been replaced by

ROHL® Polished Nickel Single Handle Bathtub & Shower Faucet (Trim Only)
ROHL® Single Handle Diverter or Volume Control Valve Trim in Polished Nickel
Manufacturer Part #A4912LMPNTO
You last purchased this on
 
ROHL®

Country Bath Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ROHL® Polished Nickel Single Handle Bathtub & Shower Faucet (Trim Only)
ROHL® Single Handle Diverter or Volume Control Valve Trim in Polished Nickel
Manufacturer Part #A4912LMPNTO
ROHL®

Country Bath Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #RA2700NLMPNTO
  • Item #5075249
  • Manufacturer Part #A2700NLMPNTO
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes back plate, sleeve and dome with handle
  • Trim only
  • Brass construction
  • See page 106 for rough info
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
AC27/BO Rough-in Valve
CARB OTC LEED Compliant:
No
Collection:
Country Bath
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Escutcheon Height:
4-1/2 in
Escutcheon Width:
4-1/2 in
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No