Country Bath Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

Part #RA4914LCPN  |  Item #2118003  |  Manufacturer Part #A4914LCPN

$ 505.50 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: ROHL® Country Bath Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only) / $505.50

Product Details

  • Includes trim plate and temperature control
  • Lever handle
  • Temperature control includes pre-set safety stop with override
  • Volume control(s) required
  • See page xxx for rough info

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Brand Model Compatibility: A4913BO and R1085BO Rough-in Valves

CARB OTC LEED Compliant: No

Collection: Country Bath

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 7-3/32 in

Escutcheon Width: 7-3/32 in

GSA Approved: No

Handle Material: Crystal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Product Type: Trim

Trim Only: Yes

UL Listed: No

Valve Trim Type: Thermostatic

WaterSense Labeled: No