Country Bath Single Handle Bathtub & Shower Faucet in Polished Nickel Trim Only

Part #RA6400LPPN  |  Item #3770247  |  Manufacturer Part #A6400LPPN

Color/Finish:
Polished Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim for concealed pressure balance rough valve with volume and temperature control without diverter
  • Brass construction
  • Includes plate, escutcheon and handle
  • Rotate handle clockwise for hot, counterclockwise for cold
  • Move handle up for on, down for off
  • Trim only
  • See page xxx for rough info

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Collection: Country Bath

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Handle Type: Lever

Number of Handles: Single Handle

Trim Only: Yes

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No