Country Bath Single Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)

Part #RA4912LMSTNTO  |  Item #1702883  |  Manufacturer Part #A4912LMSTNTO

$ 267.75 EACH
(Pricing is for Satin Nickel)

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Brass construction
  • Backplate, sleeve and dome with specified handle
  • Must order AC27NBO rough valve to complete
  • R1062BO
  • Must order rough valve to complete
  • See pages 105-106 for rough info

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: AC27/BO Rough-in Valve

CARB OTC LEED Compliant: No

Collection: Country Bath

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 4-1/2 in

Escutcheon Width: 4-1/2 in

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

Type: Volume Control Valve Trim

UL Listed: No

Valve Trim Type: Transfer & Diverter

WaterSense Labeled: No

Frequently Purchased Together

+
+
+
$0

This Item: ROHL® Country Bath Single Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only) / $267.75