Single Handle Bathtub & Shower Faucet in Tuscan Brass (Trim Only)

You last purchased this on
 
ROHL®

Country Bath Single Handle Bathtub & Shower Faucet in Tuscan Brass (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Country Bath Single Handle Bathtub & Shower Faucet in Tuscan Brass (Trim Only)

  • Fast #
  • Part #RA4912LCTCBTO
  • Item #2440073
  • Manufacturer Part #A4912LCTCBTO
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Trim for:
  • - A4911BO 3/4" volume control rough valve
  • Swarovski® crystal
  • See pages 105-106 for rough info
  • Brass construction
  • Must order rough valve to complete
  • - R1062 dedicated 4-port, 3-way diverter rough valve
  • R1062BO
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Brand Model Compatibility:
A4911BO, R1040R and R1062BO Rough-in Valves
CARB OTC LEED Compliant:
No
Collection:
Country Bath
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Escutcheon Height:
2-9/32 in
Escutcheon Width:
2-9/32 in
GSA Approved:
No
Handle Material:
Crystal
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Volume Control Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Volume Control
WaterSense Labeled:
No