Country Bath Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #RA4912LCTO  |  Manufacturer Part #A4912LCAPCTO

Starting at
$ 258.75 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
$0

This Item: ROHL® Country Bath Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only) / $258.75

Product Details

  • Volume control
  • Swarovski® crystal lever handle
  • Includes dome, escutcheon and screws
  • R1062BO
  • Trim only
  • Brass construction
  • Must order rough valve to complete
  • See pages 105-106 for rough info

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Brand Model Compatibility: A4911BO, R1040R and R1062BO Rough-in Valves

CARB OTC LEED Compliant: No

Collection: Country Bath

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 2-9/32 in

Escutcheon Width: 2-9/32 in

GSA Approved: No

Handle Material: Crystal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Product Type: Volume Control Valve Trim

Trim Only: Yes

UL Listed: No

Valve Trim Type: Volume Control

WaterSense Labeled: No