Country Bath Single Handle Trim Only in Inca Brass

Part #RA4912XMTO  |  Manufacturer Part #A4912XMIBTO

Starting at
$ 267.75 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass construction
  • Backplate, sleeve and dome with specified handle
  • Must order AC27NBO rough valve to complete
  • R1062BO
  • Must order rough valve to complete
  • See pages 105-106 for rough info

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Country Bath

Color Finish: Italian Brass

Color Finish Category: Brass Tones

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

Type: Volume Control Valve Trim

UL Listed: No

WaterSense Labeled: No

Frequently Purchased Together

+
+
To purchase this bundle:
Login or Get Online Access

This Item: ROHL® Country Bath Single Handle Trim Only in Inca Brass / $267.75