Country Bath Single Lever Handle Pressure Balancing Trim with Diverter in Polished Chrome

Part #RA2400LPAPC  |  Item #1583138  |  Manufacturer Part #A2400LPAPC

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With diverter
  • Porcelain lever handle
  • Pressure balanced concealed bath and shower
  • Coverplate, dome and handle made from solid brass
  • Trim for concealed pressure balance shower and bath valve

Specifications

ADA Compliant: No

Application: Residential

Collection: Country Bath

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 7 in

Faucet Height: 4-3/4 in

Height: 4-3/4 in

IAPMO Listed: No

Length: 4-5/8 in

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 4-5/8 in

Sink Material: Brass

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No