Thermostatic Non-Volume Control Valve with Single Lever Handle in Satin Nickel

You last purchased this on
 
ROHL®

Country Bath Thermostatic Non-Volume Control Valve with Single Lever Handle in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Country Bath Thermostatic Non-Volume Control Valve with Single Lever Handle in Satin Nickel

  • Fast #
  • Part #RA4914LHSTN
  • Item #3172638
  • Manufacturer Part #A4914LHSTN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass construction
  • Temperature control includes pre-set safety stop with override
  • Includes trim plate and temperature control lever for the R1085BO rough valve
  • See page 104 for rough info
  • Extension kit included for installation with R1085BO universal rough valve
  • Volume control(s) required
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Country Bath
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Height:
7-3/32 in
Handle Material:
Brass
Handle Type:
Lever
Height:
7-3/32 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Number of Handles:
Single Handle
Product Type:
Trim
Sink Material:
Brass
Trim Only:
Yes
Valve Trim Type:
Thermostatic
Valve Type:
Tub & Shower Thermostatic Valve
WaterSense Labeled:
No
Width:
7-3/32 in