Trim Only for Volume Control and 4-Port Dedicated Diverter in Satin Nickel

You last purchased this on
 
ROHL®

Country Bath Trim Only for Volume Control and 4-Port Dedicated Diverter in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Country Bath Trim Only for Volume Control and 4-Port Dedicated Diverter in Satin Nickel

  • Fast #
  • Part #RA4912LHSTNTO
  • Item #3172409
  • Manufacturer Part #A4912LHSTNTO
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Backplate, sleeve and dome with Hex lever
  • Must order AC27NBO rough valve to complete
  • Brass construction
  • See pages 105-106 for rough info
  • Must order rough valve to complete
  • R1062BO
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Country Bath
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
Number of Handles:
Single Handle
Product Type:
Volume Control Valve Trim
Sink Material:
Brass
Trim Only:
Yes
Valve Size:
3/4 in
Valve Type:
Tub & Shower Volume Control Valve
WaterSense Labeled:
No
Width:
2-9/32 in