ROHL®
Country Bath Two Handle Bathroom Sink Faucet in Inca Brass
Part #RAC102LMIB2 | Item #3881010 | Manufacturer Part #AC102LM-IB-2
Product Details
- Quarter-turn ceramic disc control cartridges
- Fixed spout
- Brass construction
- Flow rate: 1.2 gpm
- 1.2 GPM
- Matching tub filler AC26
Specifications
ADA Compliant: Yes
Application: [Commercial, Residential]
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
Cartridge Type: Ceramic Disc
Center Size: 8 in
Collection: Country Bath
Color Finish: Inca Brass
Color Finish Category: Brass Tones
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Widespread
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.2 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: No
Installation Type: Deck Mount
Lead Law Compliant: Yes
Material: Brass
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 3 Hole
Spout Height: 2-7/8 in
Spout Reach: 5-3/8 in
Spout Type: Fixed
Trim Only: No
Type: Faucet
WaterSense Labeled: Yes