Country Bath Two Handle Bathroom Sink Faucet in Tuscan Brass

Part #RAC107XTCB2  |  Item #3880952  |  Manufacturer Part #AC107X-TCB-2

$ 768.75 EACH
(Pricing is for Tuscan Brass)

Color/Finish:
Tuscan Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Quarter-turn ceramic disc control cartridges
  • Fixed spout
  • Brass construction
  • Overall height: 7-1/2"
  • Flow rate: 1.2 gpm
  • 1.2 GPM

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Country Bath

Color Finish: Tuscan Brass

Color Finish Category: Brass Tones

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Cross

IAPMO Listed: No

Installation Type: Deck Mount

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 5-1/4 in

Spout Reach: 7-1/8 in

Spout Type: Fixed

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
$0

This Item: ROHL® Country Bath Two Handle Bathroom Sink Faucet in Tuscan Brass / $768.75