Country Bath Two Handle Bathroom Sink Faucet in Unlacquered Brass

Part #RA1409XMULB2  |  Item #7525518  |  Manufacturer Part #A1409XMULB-2

$ 843.75 EACH
(Pricing is for Unlacquered Brass)

Color/Finish:
Unlacquered Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Matching tub filler A1404
  • 1.2 GPM
  • Lift rod drain assembly included with faucet

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 15-3/4 in

Collection: Country Bath

Color Finish: Unlacquered Brass

Color Finish Category: Brass Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

Height: 7-13/16 in

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Pressure: 75 psi

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Product Type: Faucet

Spout Height: 4-1/4 in

Spout Reach: 6-5/16 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: No