Country Bath Two Handle Bridge Bathroom Sink Faucet in Polished Chrome

Part #RA1419LM2  |  Manufacturer Part #A1419LMAPC-2

Starting at
$ 774.00 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
$0

This Item: ROHL® Country Bath Two Handle Bridge Bathroom Sink Faucet in Polished Chrome / $774.00

Product Details

  • Brass construction
  • Flow rate: 1.2 gpm
  • Shank size: 1-1/32" that reduces to 1/2" NPT
  • Minimum hole size: 1-1/4"
  • Column spout
  • Cutouts: 3 x 1-1/4"
  • Swivel spout reach: 6-1/2"
  • Height: 9-3/16"
  • 1.2 GPM
  • Recommended spread on deck is 8" center-to-center: min. 7", max. 8"

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 8 in

Collection: Country Bath

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Bridge

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 6-3/8 in

Spout Reach: 6-1/2 in

Spout Type: Column

Trim Only: No

WaterSense Labeled: No