Two Handle Bathtub & Shower Faucet in Tuscan Brass (Trim Only)
Country Bath Two Handle Bathtub & Shower Faucet in Tuscan Brass (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Up to 5 functions
- Rough valve sold separately - Order R1051BV 1/2" thermostatic 1 function rough valve
- Temperature and volume control
- R1053BD - Order R1055BD 1/2" thermostatic 5 function rough valve
- Order R1052BD 1/2" thermostatic 2 function rough valve
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- R1050BD Thermostatic or Diverter Control Rough-in Valve
- CARB OTC LEED Compliant:
- No
- Collection:
- Country Bath
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Escutcheon Height:
- 8-1/2 in
- Escutcheon Width:
- 4 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No