Two Handle Wall Mount Bridge Bathroom Sink Faucet in Polished Nickel

You last purchased this on
 
ROHL®

Country Bath Two Handle Wall Mount Bridge Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #RA1423XMPN2
  • Item #3881208
  • Manufacturer Part #A1423XMPN-2
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Country Bath Two Handle Wall Mount Bridge Bathroom Sink Faucet in Polished Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Spout reach: 9-31/32"
  • Swivel spout
  • Quarter-turn ceramic disc control cartridges
  • Matching tub filler A1404 and A1414
  • 2 x 3/4" cutouts
  • Brass construction
  • Flow rate: 1.2 gpm
  • Drain assembly sold separately. See Drain tab
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Bridge, Wall Mount
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Country Bath
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Height:
1-39/64 in
Spout Reach:
7-1/8 in
Spout Swivel:
180°
Spout Type:
Swivel
Trim Only:
No
WaterSense Labeled:
Yes