Country Bath Two Handle Bridge Bathroom Sink Faucet in Tuscan Brass

Part #RA1419LMTCB2  |  Item #3882108  |  Manufacturer Part #A1419LMTCB-2

$ 1,098.75 EACH
(Pricing is for Tuscan Brass)

Color/Finish:
Tuscan Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Brass construction
  • Flow rate: 1.2 gpm
  • Shank size: 1-1/32" that reduces to 1/2" NPT
  • Minimum hole size: 1-1/4"
  • Quarter-turn ceramic valves
  • Three-hole installation
  • Swivel spout
  • Brass construction
  • 1.2 GPM
  • Recommended spread on deck is 8" center-to-center: min. 7", max. 8"

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 8 in

Collection: Country Bath

Color Finish: Tuscan Brass

Color Finish Category: Brass Tones

Deck Plate Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Bridge

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 6-3/8 in

Spout Reach: 6-1/2 in

Spout Type: Column

Trim Only: No

WaterSense Labeled: No