Country Bath Two Handle Roman Tub Faucet in Polished Nickel

Part #RA1904LMPN  |  Item #3547016  |  Manufacturer Part #A1904LMPN

$ 1,871.25 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Quarter-turn ceramic disc control cartridges
  • Cutouts: 4 x 1-5/16"
  • Spout reach: 8-5/32"
  • 3/4" female NPT inlet
  • Single-function brass hand shower
  • Hose length: 6-1/2'
  • Flow rate: 9 gpm at 60 psi
  • Brass construction

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Country Bath

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet with Handshower

Faucet Valve Type: Ceramic Disc

Flow Rate: 17 gpm

Hand Shower Flow Rate: 1.75 gpm

Handle Material: Metal

Handle Type: Lever

Hose Length: 78-47/64 in

IAPMO Listed: No

Installation Type: Deck Mount

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 3-7/16 in

Spout Reach: 8-5/32 in

Spout Type: Fixed

Trim Only: No

Tub Spout Reach: 8-5/32 in

Tub Spout Type: Diverter

WaterSense Labeled: No

Width: 1-5/16 in