Two Handle Roman Tub Faucet with Handshower in Satin Nickel
Palladian® Two Handle Roman Tub Faucet with Handshower in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 9-7/8"
- Flow rate: 9 gpm at 60 psi
- Spout height: 7-3/8"
- Hose length: 6-1/2'
- Quarter-turn ceramic valves
- Single-function brass hand shower with insert
- Fixed column spout
- 3/4" male NPT inlet
- Brass construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Palladian®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 9.0 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Length:
- 78-47/64 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 5-43/64 in
- Trim Only:
- No
- Tub Spout Reach:
- 9-11/16 in
- WaterSense Labeled:
- No