ROHL®
Country Bath Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Part #RAC102LAPC2 | Item #3881693 | Manufacturer Part #AC102L-APC-2
Product Details
- This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
- Flow rate: 1.5 gpm
- Three hole installation
- Porcelain Lever handles (Product shown with cross handles)
- 1/4 turn ceramic disc valves
- Solid brass construction, exposed pop-up drain without overflow
Specifications
ADA Compliant: No
Application: Residential
Bathroom Faucet Type: Widespread
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
Cartridge Type: Ceramic Disc
Center Size: 8 in
Collection: Country Bath
Color Finish: Polished Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Widespread
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.2 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Handle Material: Metal
Handle Type: Cross
IAPMO Listed: No
Installation Type: Deck Mount
Lead Law Compliant: Yes
Material: Brass
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 3 Hole
Spout Height: 2-7/8 in
Spout Reach: 5-3/8 in
Spout Type: Fixed
Trim Only: No
Type: Faucet
WaterSense Labeled: Yes