Country Bath Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

Part #RA1408LPSTN2  |  Item #3881831  |  Manufacturer Part #A1408LPSTN-2

$ 539.25 EACH
(Pricing is for Satin Nickel)

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Cutouts: 3 x 1-3/8"
  • Spout reach: 4-15/16"
  • Connectors: 1/2" NPT
  • Brass construction
  • Flow rate: 1.2 gpm
  • Brass construction
  • 1.2 GPM

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 8 in

Collection: Country Bath

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Porcelain

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 3-5/16 in

Spout Reach: 4-15/16 in

Spout Type: C-Spout

Trim Only: No

WaterSense Labeled: Yes