Country Bath Union Adaptor in Polished Chrome

Part #RC5574EXTAPC  |  Item #3770723  |  Manufacturer Part #C5574EXTAPC

$ 141.75 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Provides an extra 2-5/8" in length
  • Adds extra horizontal reach to the assembly
  • Install between unions and tub filler
  • Allow for an extra 2 5/8" in length. This may affect your rough-in dimensions.

Specifications

ADA Compliant: No

Collection: Country Bath

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Female

End Connections: Female

Faucet Connection Size: 3/4 in

Faucet Part Type: Adapter

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

IAPMO Listed: No

Material: Brass

NSF Certified: No

WaterSense Labeled: No