Vertical Bidet Faucet with Double Lever Handle in Tuscan Brass
Country Bath Vertical Bidet Faucet with Double Lever Handle in Tuscan Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/4-turn ceramic disc control cartridges
- Brass construction
- OPERATION: The diverter is a positive flow system. In the down position, water will flow out the molded spout in the porcelain only. Pull to the diverted position and the water will go to the spray only. Diverter and vacuum breaker are in the center column. Rough dimensions will fit Kohler and Toto bidets.
- 1/2" side-valves
Documents
Specifications
- ADA Compliant:
- No
- Bidet Type:
- Vertical
- CARB OTC LEED Compliant:
- No
- Collection:
- Country Bath
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Trim Only:
- No
- WaterSense Labeled:
- No