Country Bath Wall Mount Bridge Bathroom Sink Faucet with Double Crystal Cross Handle in Polished Nickel

Part #RA1423XCPN2  |  Item #3881491  |  Manufacturer Part #A1423XCPN-2

$ 672.75 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: ROHL® Country Bath Wall Mount Bridge Bathroom Sink Faucet with Double Crystal Cross Handle in Polished Nickel / $672.75

Product Details

  • Center-to-center: 8" (± 5/16")
  • Quarter-turn ceramic disc control cartridges
  • Spout reach: 9-31/32"
  • Drain assembly sold separately. See Drain tab
  • Cutouts: 2 x 3/4"
  • Brass construction
  • Flow rate: 1.2 gpm
  • Matching tub filler A1404 and A1414

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Country Bath

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Bridge

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Crystal

Handle Type: Cross

IAPMO Listed: No

Installation Type: Deck Mount

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Spout Reach: 9-1/4 in

Spout Swivel: 180°

Spout Type: Swivel

Trim Only: No

Type: Faucet

WaterSense Labeled: No