Wall Mount Bridge Bathroom Sink Faucet with Double Crystal Lever Handle in Inca Brass

You last purchased this on
 
ROHL®

Country Bath Wall Mount Bridge Bathroom Sink Faucet with Double Crystal Lever Handle in Inca Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Country Bath Wall Mount Bridge Bathroom Sink Faucet with Double Crystal Lever Handle in Inca Brass

  • Fast #
  • Part #RA1423LCIB2
  • Item #3881851
  • Manufacturer Part #A1423LCIB-2
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Inca Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quarter-turn ceramic disc control cartridges
  • Spout reach: 9-31/32"
  • Center-to-center: 8" (± 5/16")
  • Matching tub filler A1404 and A1414
  • Brass construction
  • Flow rate: 1.2 gpm
  • Cutouts: 2 x 3/4"
  • Drain assembly sold separately. See Drain tab
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Country Bath
Color Finish Category:
Brass Tones
Color Finish Name:
Inca Brass
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Bridge
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Crystal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Height:
1-39/64 in
Spout Reach:
9-1/4 in
Spout Swivel:
180°
Spout Type:
Swivel
Trim Only:
No
WaterSense Labeled:
No