Wall Mount Bridge Bathroom Sink Faucet with Double Crystal Lever Handle in Polished Chrome
Country Bath Wall Mount Bridge Bathroom Sink Faucet with Double Crystal Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quarter-turn ceramic disc control cartridges
- Center-to-center: 8" (± 5/16")
- Includes remote pop-up
- Matching tub filler A1404 and A1414
- Brass construction
- Flow rate: 1.2 gpm
- Height: 7-7/16"
- Lift rod drain assembly included with faucet
- 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Country Bath
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Bridge
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Crystal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 3-7/6 in
- Spout Reach:
- 6-5/16 in
- Spout Type:
- Swivel
- Trim Only:
- No
- WaterSense Labeled:
- Yes