Wall Mount Bridge Bathroom Sink Faucet with Double Crystal Lever Handle in Polished Nickel
Country Bath Wall Mount Bridge Bathroom Sink Faucet with Double Crystal Lever Handle in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quarter-turn ceramic disc control cartridges
- Center-to-center: 8" (± 5/16")
- Includes remote pop-up
- Matching tub filler A1404 and A1414
- Brass construction
- Flow rate: 1.2 gpm
- Height: 7-7/16"
- Lift rod drain assembly included with faucet
- 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Bridge
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Crystal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 3-7/6 in
- Spout Reach:
- 6-5/16 in
- Spout Type:
- Swivel
- Trim Only:
- No
- WaterSense Labeled:
- Yes