Wall Mount Bridge Bathroom Sink Faucet with Double Crystal Lever Handle in Satin Nickel
Country Bath Wall Mount Bridge Bathroom Sink Faucet with Double Crystal Lever Handle in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quarter-turn ceramic disc control cartridges
- Spout reach: 9-31/32"
- Center-to-center: 8" (± 5/16")
- Matching tub filler A1404 and A1414
- Brass construction
- Flow rate: 1.2 gpm
- Cutouts: 2 x 3/4"
- Drain assembly sold separately. See Drain tab
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Bridge
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Crystal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 1-39/64 in
- Spout Reach:
- 9-1/4 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No