ROHL®
Country Bath Wall Mount Bridge Bathroom Sink Faucet with Double Crystal Lever Handle in Tuscan Brass
Part #RA1423LCTCB2 | Item #3881720 | Manufacturer Part #A1423LCTCB-2
Product Details
- Center-to-center: 8" (± 5/16")
- Quarter-turn ceramic disc control cartridges
- Spout reach: 9-31/32"
- Drain assembly sold separately. See Drain tab
- Cutouts: 2 x 3/4"
- Brass construction
- Flow rate: 1.2 gpm
- Matching tub filler A1404 and A1414
Specifications
ADA Compliant: Yes
Application: [Commercial, Residential]
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
Cartridge Type: Ceramic Disc
Center Size: 8 in
Collection: Country Bath
Color Finish: Tuscan Brass
Color Finish Category: Brass Tones
Faucet Connection: FNPT
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Bridge
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.2 gpm
GSA Approved: No
Handle Material: Crystal
Handle Type: Lever
IAPMO Listed: No
Installation Type: Deck Mount
Lead Law Compliant: Yes
Material: Brass
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 2 Hole
Spout Reach: 9-1/4 in
Spout Swivel: 180°
Spout Type: Swivel
Trim Only: No
Type: Faucet
WaterSense Labeled: No