Country Bath Wall Mount Bridge Bathroom Sink Faucet with Double Metal Lever Handle in Tuscan Brass

Part #RA1418LMTCB2  |  Item #3881558  |  Manufacturer Part #A1418LMTCB-2

$ 1,546.50 EACH
(Pricing is for Tuscan Brass)

Color/Finish:
Tuscan Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Quarter-turn ceramic disc control cartridges
  • Center-to-center: 8" (± 5/16")
  • Swivel spout reach: 6-5/16"
  • Lift rod drain assembly included with faucet
  • Flow rate: 1.2 gpm
  • Brass construction
  • Matching tub filler A1404 and A1414
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 8 in

Collection: Country Bath

Color Finish: Tuscan Brass

Color Finish Category: Brass Tones

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Bridge

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Spout Height: 3-7/6 in

Spout Reach: 6-5/16 in

Spout Type: Swivel

Trim Only: No

WaterSense Labeled: Yes