Wall Mount Bridge Bathroom Sink Faucet with Double Porcelain Lever Handle in Polished Chrome

You last purchased this on
 
ROHL®

Country Bath Wall Mount Bridge Bathroom Sink Faucet with Double Porcelain Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Country Bath Wall Mount Bridge Bathroom Sink Faucet with Double Porcelain Lever Handle in Polished Chrome

  • Fast #
  • Part #RA1418LPAPC2
  • Item #3881905
  • Manufacturer Part #A1418LPAPC-2
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Center-to-center: 8" (± 5/16")
  • Swivel spout reach: 6-5/16"
  • Quarter-turn ceramic disc control cartridges
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set
  • Brass construction
  • Matching tub filler A1404 and A1414
  • Flow rate: 1.2 gpm
  • Lift rod drain assembly included with faucet
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Bridge
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Country Bath
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Porcelain
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Height:
3-7/6 in
Spout Reach:
6-5/16 in
Spout Type:
Swivel
Trim Only:
No
WaterSense Labeled:
Yes