Wall Mount Toilet Tissue Holder in Polished Chrome
Acqui® Wall Mount Toilet Tissue Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swarovski® crystal accent
- Projection: 3-9/16"
- Includes mounting hardware
- 3 9/16" projection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Acqui®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-23/32 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-57/64 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Overall Width:
- 7 in
- Pivoting:
- No
- Shape:
- Round
- Width:
- 3-9/16 in