Wall Mount Toilet Tissue Holder in Polished Chrome
Eclissi™ Wall Mount Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
- Brass construction
- Projection: 2-3/4"
- Includes mounting hardware
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Eclissi™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 2-3/4 in
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Metal
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pivoting:
- No
- Projection:
- 2-3/4 in
- Spout Height:
- 2-53/64 in
- Spout Type:
- C Spout