ROHL®

Country Bath Wall Mount Toilet Tissue Holder in Satin Nickel

Part #RROT18STN  |  Manufacturer Part #ROT18STN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes mounting hardware
  • Single spring loaded
  • Solid metal die cast construction
  • Projection: 2-3/4"

Specifications

ADA Compliant: No

Application: Residential

Collection: Country Bath

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 2-3/4 in

Height: 2-3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 7 in

Material: Metal

Mount Type: Wall

Pivoting: No

Projection: 2-3/4 in

Width: 2-3/4 in